1/2 in. Fuel Right Angle Drill Kit
This product has been replaced by
Manufacturer Part #2807-22
M18 Fuel™ Hole Hawg® 1/2 in. Fuel Right Angle Drill Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides constant power under heavy load to complete holes faster than corded drills
- Redlink Plus™ Intelligence
- Powerstate™ brushless motor
- M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18V lithium-ion batteries to the (-22HD)
- All-Metal keyed chuck - For maximum durability and bit retention
- On-board chuck key holder - for added convenience
- Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- Auger bit 1-1/4 in and self-feed bit 2 in capacity in wood
Specifications
- Battery Type:
- Redlithium™
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Collection:
- M18 Fuel™ Hole Hawg®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Length:
- 17 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1200
- Tool Type:
- Drill Kit
- Type:
- M270722
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 9.8 lb