M18 Fuel™ M18 15 in. Fuel 4-1/2 in. / 5 ft. Grinder Paddle Switch No-Lock Kit

Part #M278021  |  Item #4665050  |  Manufacturer Part #2780-21

$ 319.00 EACH

Length:

15 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • M18 Fuel™ 4-1/2 in / 5 in Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications
  • Powerstate™ brushless motor Delivers maximum power and up to 10X longer motor life
  • Redlink Plus™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery Pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • POWER TO GRIND: World’s first cordless grinder with corded performance.
  • Same metal housing & gearing system as legendary high performance corded grinders
  • 100% Tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity
  • Paddle-switch design: Provides increased comfort and ease-of-use when operating in various positions
  • 5/8 In-11 Arbor Size

Specifications

AMP: 4

Application: Cutting

Arbor Hole Size: 5/8 in

Battery Size: 18V

Battery Type: Redlithium™

Collection: M18 Fuel™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Diameter: 4-1/2 in

Height: 8-29/50 in

Length: 15 in

Material: Metal

Number Of Pieces: 1 Piece

Number of Tools Included: 2

Power Source: Battery

RPM: 8500

Tool Type: Grinder

Type: M278021

UL Listed: No

Volts: 18V

Weight: 8.2

Width: 15 in