Milwaukee®
M18 Fuel™ M18 FUEL 7 / 9 LARGE ANGLE GRINDER KIT 2 BAT
Part #M278522HD | Item #7636989 | Manufacturer Part #2785-22HD
Product Details
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 7 in. / 9 in. large angle grinder to generate the power and performance of a 15 A corded large angle grinder
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
- Corded performance: world's first 18 V large angle grinder
- Advanced ergonomics for increased mobility and productivity
- Metal housing & gearing system providing legendary durability
- Dual action trigger: eliminating accidental trigger actuation
- Compatible with all M18 batteries and tools
Documents
Specifications
Application: Cutting
Arbor Hole Size: 5/8 in
Bare Tool or Kit: Bare Tool
Battery Size: 18V
Battery Type: Lithium-ion
Collection: M18 Fuel™
Color Finish: [Black, Red]
Color Finish Category: Blacks
Corded Cordless: Cordless
Depth: 3-2/5 in
Diameter: 9 in
ETL Listed: No
Height: 5-33/50 in
Length: 3-2/5 in
Material: [Metal, Plastic, Rubber]
Power Source: [Battery, Electric]
RPM: 6600
UL Listed: No
Weight: 11.95
Width: 22-31/100 in