Cordless 18V Battery 15A Table Saw Tool Kit
M18 FUEL™ One-Key™ Cordless 18V Battery 15A Table Saw Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 8-1/4 in. table saw to generate the power and performance of a 15 A corded circular saw
- Single wrench blade change
- On board storage for guard, riving knife, push stick, fence and miter gauge
- Tool free guard and riving knife changes
- All metal frame to handle tough jobsite conditions
- 24-1/2 in. rip capacity to rip 4 x 8 sheets of plywood or OSB
- 5 year tool and 3 year battery warranty
- Compatible with all M18 batteries and tools
Specifications
- AMP:
- 15
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12AH
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- M18 FUEL™ One-Key™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1-3/4 in
- Depth:
- 22 in
- Diameter:
- 8-1/4 in
- ETL Listed:
- Yes
- Height:
- 12 in
- Length:
- 22 in
- Material:
- Aluminum
- Portable:
- Yes
- Power Source:
- Battery
- RPM:
- 5800
- Saw Type:
- Table
- Tool Type:
- Table Saw Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 41.6 lb
- Width:
- 22-1/2 in