22 in. Right Angle Drill Kit
M18 Fuel™ Super Hawg® 22 in. Right Angle Drill Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence ensures: optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- REDLITHIUM XC5.0™ batteries deliver over (75) 2-9/16 in. holes per charge
- POWERSTATE™ Brushless motor provides constant power under load to power through 6 in. holes
- Quik-Lok™ chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex shank or 3-flats shank bits
- Mechanical clutch in low gear
Specifications
- Application:
- Residential, Commercial
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/2 in
- Collection:
- M18 Fuel™ Super Hawg®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 4-21/100 in
- Diameter:
- 2 in
- Height:
- 8-3/100 in
- Length:
- 4-21/100 in
- Material:
- Aluminum
- Power Source:
- Battery
- RPM:
- 950
- Tool Type:
- Drill Kit
- Type:
- M270922
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 22.8 lb
- Width:
- 21-19/50 in