5 in. Hex Hydraulic Driver

You last purchased this on
 
Milwaukee®

M18 Fuel™ Surge™ 5 in. Hex Hydraulic Driver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Surge™ 5 in. Hex Hydraulic Driver

  • Fast #
  • Part #M276020
  • Item #7223319
  • Manufacturer Part #2760-20
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • POWERSTATE brushless motor outperforms all leading competitors
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • FLUID-DRIVE™ Hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance, and increased durability over a standard impact
  • 4-mode drive control provides greater control over output speed and power
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
REDLITHIUM™
CSA Certified:
No
Collection:
M18 Fuel™ Surge™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Hex
ETL Listed:
No
Height:
7-67/100 in
Length:
5 in
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
3000
Shank Size:
1/4 in
Tool Type:
Driver
Torque (In-Lbs):
450 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
2.81 lb
Width:
2-19/50 in