Cordless 18V 5A Lithium-ion Reciprocating Bare Tool
M18™ Hackzall® Cordless 18V 5A Lithium-ion Reciprocating Bare Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 312-
Pick Up: 0 Available in Leesburg, VA - Available in 9 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Powerstate™ brushless motor: Increased cutting speed and power through the toughest applications
- Redlink™ Plus Intelligence: The most advanced system of cordless power tool electronics
- Compact and lightweight design allows for easier cutting in tight spaces or overhead applications
- 7/8 in stroke length removes more material with each stroke resulting in the faster cuts
- Pivoting shoe provides constant contact with the work-piece resulting in smoother cuts with less bucking and vibration
- One-handed design provides superior control and versatility over standard reciprocating saws
- Provides optimized performance and overload protection using total system communication between tool, battery and charger
Specifications
- AMP:
- 5
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- M18™ Hackzall®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- Depth:
- 6-1/4 in
- Diameter:
- 8-3/5 in
- ETL Listed:
- Yes
- Height:
- 7 in
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Glass Filled Nylon
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3000
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 4.07 lb
- Width:
- 3-31/100 in