Cordless 18V 5A Lithium-ion Reciprocating Tool Kit
M18™ Hackzall® Cordless 18V 5A Lithium-ion Reciprocating Tool Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 90-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Powerstate™ brushless motor: Increased cutting speed and power through the toughest applications
- Redlink™ Plus Intelligence: The most advanced system of cordless power tool electronics
- Compact and lightweight design allows for easier cutting in tight spaces or overhead applications
- 7/8 in stroke length removes more material with each stroke resulting in the faster cuts
- Pivoting shoe provides constant contact with the work-piece resulting in smoother cuts with less bucking and vibration
- One-handed design provides superior control and versatility over standard reciprocating saws
- Provides optimized performance and overload protection using total system communication between tool, battery and charger
Specifications
- AMP:
- 5
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Chuck Type:
- Keyless
- Collection:
- M18™ Hackzall®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- Depth:
- 7 in
- ETL Listed:
- No
- Height:
- 7 in
- Length:
- 14 in
- Material:
- Plastic
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 3000
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 4.07 lb
- Width:
- 3-31/100 in