M18™ Hammervac™ 1-1/8 in. 18V Dedicated Dust Extractor

Part #M2715DE  |  Item #4923686  |  Manufacturer Part #2715-DE

$ 220.99 EACH
(Pricing is for 13 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • In-lbs. dedicated design: engineered to fit in the most confined workspaces.
  • Replaceable certified HEPA filter: filters 99.97% of all particles greater than 0.3 μm.
  • Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
  • High capacity dust box: allows user to work longer without emptying dust box as often.
  • LED light: illuminates work area to increase visibility.
  • Replaceable nozzle: provides greater durability and pickup efficiency with flexible wear resistant bristles.
  • Includes: 1 Hammervac dedicated dust extractor (2715-DE), 1 HEPA filter, 1 nozzle

Documents

Specifications

Application: Cleaning

Bare Tool or Kit: Bare Tool

Capacity: 0.02 cu ft

Collection: M18™ Hammervac™

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

Height: 10-9/10 in

Length: 3-4/5 in

Power Source: Battery

Product Type: Dust Extractor

RPM: 1350

Type: M2715DE

Volts: 18V

Weight: 3.75

Width: 13 in