1 in. 18V Dedicated Dust Extractor
M18™ Hammervac™ 1 in. 18V Dedicated Dust Extractor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable certified HEPA filter: filters 99.97% of all particles greater than 0.3 ?m.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- In-lbs. dedicated design: engineered to fit in the most confined workspaces.
- Replaceable nozzle: provides greater durability and pickup efficiency with flexible wear resistant bristles.
- LED light: illuminates work area to increase visibility.
- High capacity dust box: allows user to work longer without emptying dust box as often.
Specifications
- Application:
- Cleaning
- Bare Tool or Kit:
- Bare Tool
- Capacity:
- 0.02 cu ft
- Collection:
- M18™ Hammervac™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Height:
- 12 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 4-1/2 in
- Power Source:
- Battery
- RPM:
- 1400
- Reusable:
- Yes
- Tool Type:
- Dust Extractor
- Volts:
- 12V
- Weight:
- 4.71 lb
- Width:
- 15-47/100 in