Milwaukee

M18™ Jig Saw Tool Only in Red

Part #M264520  |  Manufacturer Part #2645-20

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quik-Lok™ blade clamp provides fast and easy keyless blade change
  • Tool free shoe bevel with positive stops
  • Position orbital cutting
  • Over-molded grip with variable speed trigger
  • Non-marring shoe

Documents

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

CSA Certified: Yes

Collection: M18™

Color Finish: Red

Corded Cordless: Cordless

Power Source: Battery

Saw Type: Jig Saw

Type: M264520

UL Listed: Yes

Volts: 18V