M18™ LED Worklight

Part #M273520  |  Item #3874672  |  Manufacturer Part #2735-20

$ 64.99 EACH

Volts:

18V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sealed, aluminum head – impact and weather resistant
  • 160 lumen LED – bright, white, smooth beam
  • 4X run-time – lasts up to 12 hours on one charge
  • 135° rotating head – aims light at work space
  • Integrated hook – hands-free use
  • Integrated hook A hands-free use
  • 135-Degree rotating head aims light at work space
  • Sealed, aluminum head A impact and weather resistant
  • Compatible chargers: M18/M12 multi-voltage (48-59-1812), M18 AC/DC (271-2)
  • Compatible batteries: compact 1.5 Ah (48-11-1815), compact 2. Ah (48-11-182), extra capacity 3. Ah (48-11-1828), extended capacity 4. Ah (48-11-184)

Specifications

Application: Cutting

Battery Type: REDLITHIUM™

Bulb Type: LED

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Length: 8-1/2 in

Lumens: 100

Material: Plastic

Number Of Lights: 1

Power Source: Battery

Type: M273520

UL Listed: Yes

Volts: 18V

Weight: 1