Milwaukee®
M18™ Lithium-Ion HD12.0 Battery Pack
Part #M48111812 | Item #7641732 | Manufacturer Part #48-11-1812
Battery Type:
REDLITHIUM™Product Details
- Up to 20,000 RPM for fast and accurate cutting performance
- Reversible blade rotation for ultimate cutting control
- Part of the M12 system, featuring over 80+ tools
- Versatility: powers more than 150 M18™ cordless solutions
Documents
Specifications
AMP: 12
Application: Power
Automatic Shut-Off: No
Bare Tool or Kit: Bare Tool
Battery Application: Tools
Battery Size: [12AH, 18V]
Battery Type: REDLITHIUM™
Collection: M18™
Color Finish: [Black, Red]
Color Finish Category: Blacks
ETL Listed: No
GSA Approved: No
Height: 3-89/100 in
Length: 5-99/100 in
Material: [Plastic, Rubber]
Number of Tools Included: 1
Portable: Yes
Tool Type: Battery
UL Listed: No
Weight: 3.4
Width: 3-19/50 in