M18 1/2 Comp Hammer DRILL Driver Kit

You last purchased this on
 
Milwaukee®

M18™ M18 1/2 Comp Hammer DRILL Driver Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ M18 1/2 Comp Hammer DRILL Driver Kit

  • Fast #
  • Part #M270222CT
  • Item #5146959
  • Manufacturer Part #2702-22CT
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact design
  • RedLink™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Brushless motor is optimized for efficiency
  • All metal gear case
  • RedLithium™ battery technology
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
CSA Certified:
No
Chuck Size:
1/2 in
Chuck Type:
Keyless
Collection:
M18™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
7-1/10 in
ETL Listed:
Yes
Height:
14-4/5 in
Length:
12-3/4 in
Power Source:
Electric
RPM:
18
Tool Type:
Hammer Drill Kit
Type:
M270222CT
UL Listed:
No
Volts:
18V
Weight:
3-9/10 lb
Width:
4-17/25 in