Milwaukee®
M18™ M18 FUEL 7-1/4" DUAL BEVEL SLIDING COMPOUND MITER SAW
Part #M273321 | Item #7374264 | Manufacturer Part #2733-21
Type:
M273321Product Details
- Over 600 Cuts per Charge
- 2X8 Horizontal capacity (lying flat at 90 degree)
- Cam locking miter detent system
- Integrated top and side carry handles for easy transportation
- Dual bevel with stops at 45 degree and 48 degree
- 3-1/2 in vertical capacity (base against fence)
- 3-5/8 in nested crown capacity
- Shadow cut line indicator for quickly lining up cuts
Documents
Specifications
AMP: 5
Application: Cutting
Arbor Hole Size: 5/8 in
Bare Tool or Kit: Tool Kit
Battery Size: 18V
Battery Type: Redlithium™
Blade Length: 7-1/4 in
Collection: M18™
Color Finish: [Red, Black]
Color Finish Category: Reds
Corded Cordless: Cordless
Diameter: 7-1/4 in
Height: 13-1/2 in
Length: 24-4/5 in
Number of Tools Included: 4
Power Source: Battery
RPM: 5000
Saw Type: Miter Saw
Tool Type: Miter Saw
Type: M273321
UL Listed: Yes
Volts: 18V
Weight: 28
Width: 21-1/2 in