1- 1/4 in. ProPEX Expansion Head
M18™ ProPEX™ 1- 1/4 in. ProPEX Expansion Head
Frequently Purchased Together
Product Details
- Backward compatibility fits most Uponor® tools
- Chrome plated for weather and corrosion resistance
- Milwaukee auto-rotate compatibility
- Color coded rings for easy size recognition
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- M18™ ProPEX™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/10 in
- Diameter:
- 1-1/4 in
- Height:
- 2-17/20 in
- Length:
- 3-11/50 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- PipeTubing Size:
- 1-1/4 in
- Tool Type:
- Expansion Head
- Weight:
- 1.205 lb
- Width:
- 4-3/20 in