Milwaukee M18™ ProPEX™ 9-1/2 in. Expansion Tool

M263220

Length

9-13/100 in

$613.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Auto-rotating head– accurate, one-handed expansion
  • Backwards/forwards compatible quick change heads – tool-free change of M12™ and standard Uponor® heads from 3/8 in. to 1 in.
  • Battery fuel gauge displays remaining run-time
  • Compact and right angle design for tight spaces
  • LED work light illuminates work space in dark locations
  • Quick cam mechanism – single pull, continuous actuation installs ProPEX® up to 4X faster
  • Right angle design with LED light – easily see and install ProPEX® in confined locations

SPECIFICATIONS

Collection
M18™ ProPEX™
Handle Material
Polycarbonate
Height
11-11/50 in
Length
9-13/100 in
Tool Type
Expansion Tool
Volts
18V
Weight
7.19
Width
4-13/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday