M18™ ProPEX™ 9-1/2 in. Propex Exp Tool Kit

Part #M263222  |  Item #4077087  |  Manufacturer Part #2632-22

Length:

9-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Flaring

Collection: M18™ ProPEX™

Color Finish: Black, Red

Fits Pipe Size: 3/8 in - 1-1/2 in

Length: 9-1/2 in

Power Source: Battery

Tool Type: Expansion Tool Kit

Volts: 18V