M18™ Radius™ 11-1/4 in. Site Light with 1-Key

Part #M214720  |  Item #7486008  |  Manufacturer Part #2147-20

$ 472.68 EACH

Length:

11-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4400 Lumens of Trueview™ high definition output
  • Task, area, and overhead lighting
  • Protected AC plugs
  • Powered by M18 REDLITHIUM battery or extension cord
  • ONE-KEY™ integrated tool tracking and security
  • Trueview™ high definition output provides neutral white color and produces an even beam pattern for clear visibility
  • LED limited lifetime warranty: LEDs never need to be replaced
  • High impact polycarbonate lens
  • AC in and out: string up to 10 together
  • Self-centering metal hook for easy overhead hanging

Specifications

Application: Cutting

Automatic Shut-Off: No

Battery Type: Redlithium™

Bulb Type: LED

CSA Certified: Yes

Collection: M18™ Radius™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Depth: 11-1/4 in

ETL Listed: Yes

Height: 11-1/4 in

Length: 11-1/4 in

Lumens: 4400

Material: Plastic

Power Source: Battery

Tool Type: Work Light

Type: M214720

UL Listed: Yes

Volts: 18V

Weight: 12.05

Width: 9-1/4 in