Milwaukee

M18™ Radius™ 18V LED Compact Site Light

Part #M214620  |  Manufacturer Part #2146-20

Volts:

18V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set light remotely from 50 ft
  • Optimize brightness and runtime
  • Program automatic schedule
  • Lighting for task, area, and overhead
  • 4,400 lm for maximum coverage
  • High impact polycarbonate lens
  • AC in and out: string up to 1 together
  • Protected AC plugs
  • Self-centering hang hook
  • Reinforced hang hole

Specifications

AMP: 3

Battery Type: Lithium-ion

Bulb Type: LED

Collection: M18™ Radius™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Color Temperature: 3800

Depth: 11-17/50 in

Height: 11-77/100 in

Length: 11-17/50 in

Lumens: 4400

Material: Plastic

Power Source: [Battery, AC]

Tool Type: Work Light

Volts: 18V

Weight: 12.2

Width: 9-21/100 in