18V 2 gal Wet & Dry Vacuum Kit

You last purchased this on
 
Milwaukee®

M18™ Redlithium™ 18V 2 gal Wet & Dry Vacuum Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ Redlithium™ 18V 2 gal Wet & Dry Vacuum Kit

  • Fast #
  • Part #M088020P
  • Item #7740327
  • Manufacturer Part #0880-20P
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 32 in. of water lift
  • Attachments included: 6 ft. flexible hose, crevice tool, utility nozzle, and HEPA filter
  • 45 CFM
  • 2 Gal. capacity
  • HEPA filter included
  • Hose diameter: 1-1/4 in.
  • Built-in blower port
  • Stackable tool box design
  • 5-year manufacturer warranty
  • Replacement wet/dry HEPA filter model# 49-90-1900
  • Requires Certification

Specifications

AMP:
5
Application:
Cutting
Automatic Shut-Off:
No
Bare Tool or Kit:
Tool Kit
CFM:
45 ft3/min
Capacity:
2 gal
Collection:
M18™ Redlithium™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
12-3/25 in
Length:
16-23/25 in
Material:
Plastic
Power Source:
Battery
Tool Type:
Vacuum Kit
UL Listed:
No
Vacuum Type:
Wet & Dry
Volts:
18V
Weight:
10.1 lb
Width:
8-23/50 in