Milwaukee®
M18™ RedLithium™ High Demand™ 18V 2.4 lb. Battery Pack
Part #M48111890 | Item #7101259 | Manufacturer Part #48-11-1890
Volts:
18VProduct Details
- Redlink™Intelligence
- Best-in-class construction
- Fuel gauge onboard: Displays remaining runtime for less downtime on the job
- Delivers fade free power in extreme jobsite conditions
- Versatility: Powers more than 150 M18™ cordless solutions
- Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Offers long-lasting performance and durability
Documents
Specifications
AMP: 9
Application: Cutting
Battery Size: 18V
Battery Type: Redlithium™
Collection: M18™ RedLithium™ High Demand™
Color Finish: Silver
Color Finish Category: Silver Tones
GSA Approved: No
Height: 3-2/5 in
Length: 5-1/10 in
Material: [Plastic, Metal, Rubber]
Power Source: Battery
Tool Type: Batteries
Type: M48111890
Volts: 18V
Weight: 2.4
Width: 3-1/10 in