Lithium-Ion XC6.0 Battery (Pack of 2)
M18™ RedLithium™ High Output™ Lithium-Ion XC6.0 Battery (Pack of 2)
Frequently Purchased Together
Product Details
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
- Fuel gauge Onboard: displays remaining run-time
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Versatility: powers more than 150 M18™ cordless solutions
Documents
Specifications
- AMP:
- 6
- Automatic Shut-Off:
- No
- Average Life:
- 3 yr
- Battery Application Type:
- Tools
- Battery Type:
- Lithium
- CE Approved:
- No
- Collection:
- M18™ RedLithium™ High Output™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5-23/50 in
- GSA Approved:
- No
- Height:
- 3-11/50 in
- Length:
- 5-23/50 in
- Material:
- Plastic, Rubber
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 2.3 lb
- Width:
- 3-3/10 in