M18™ Sawzall® 18-1/2 in. Reciprocating Saw Blade

Part #M272022  |  Item #4665054  |  Manufacturer Part #2720-22

$ 578.50 EACH

Blade Length:

18-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Milwaukee® M18™ Sawzall® 18-1/2 in. Reciprocating Saw Blade / $578.50

Product Details

  • Delivers faster than corded cutting speed and the durability of a corded saw.
  • Powerstate™ brushless motor: Supplies constant power for faster cuts and reduced heat for extended life
  • Redlink Plus™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • 0-3000 Strokes per minute and 1-1/8 in stroke length

Specifications

AMP: 5

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

Blade Length: 18-1/2 in

CSA Certified: No

Chuck Type: Keyless

Collection: M18™ Sawzall®

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 5-51/100 in

Height: 14-69/100 in

Length: 18-1/2 in

Number of Tools Included: 3

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating Saw

Type: M272022

UL Listed: Yes

Volts: 18V

Weight: 7.4

Width: 18-1/2 in