M18™ Sawzall® 19 in. Reciprocating Saw Kit

Part #M262122  |  Item #5133075  |  Manufacturer Part #2621-22

$ 349.99 EACH

Length:

18 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Counter balance mechanism reduces vibration for more control and less fatigue
  • All metal gearing and gear case provide maximum durability
  • Lever Action Quik-Lok™ Blade Clamp provides fast and easy blade changes
  • Redlink™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
  • The slim front end design provides improved ergonomics, offering maximum comfort and control.
  • 0-3000 Strokes per minute and 1-1/8 in stroke length

Specifications

AMP: 3

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

CSA Certified: Yes

Chuck Type: Keyless

Collection: M18™ Sawzall®

Color Finish: Black, Grey, Red

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 8-1/8 in

Length: 18 in

Material: Metal

Number of Tools Included: 3

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating

Type: M262122

UL Listed: Yes

Volts: 18V

Weight: 7.4

Width: 19 in