4 gal Backpack Sprayer Kit

You last purchased this on
 
Milwaukee®

M18™ Switch Tank™ 4 gal Backpack Sprayer Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ Switch Tank™ 4 gal Backpack Sprayer Kit

  • Fast #
  • Part #M282021PS
  • Item #7904149
  • Manufacturer Part #2820-21PS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Add-on and interchange tank assembly to eliminate cross-chemical contamination
  • Replaceable tank assembly delivers lower cost of ownership
  • Interchangeable tanks, no manual pumping
  • Dual diaphragm pump: for longer pump life
  • Run-time: up to 12 tanks per charge with M18™ REDLITHIUM™ XC3.0 battery
  • Critical seals: Viton® for increased durability against chemicals
  • Up to 120 PSI & 25 Ft. spray distance
  • Instant, constant and adjustable pressure for ultimate control
  • Wide straps for comfort during extended duty cycles
  • Wide mouth opening for easier pouring
  • Requires Certification

Specifications

Battery Type:
Redlithium™
Capacity:
4 gal
Collection:
M18™ Switch Tank™
Color Finish Category:
Reds
Color Finish Name:
Red, Black, White, Green
Green Seal Certified:
No
Height:
21-3/4 in
Length:
10 in
Power Source:
Battery, Cordless
Product Type:
Sprayer
Type:
M282021PS
UL Listed:
Yes
Volts:
18V
Weight:
18.3 lb
Width:
13 in