Milwaukee®
M18™ Switch Tank™ 60 psi Battery Powered Backpack Water Supply Kit
Part #M282021WS | Item #7904213 | Manufacturer Part #2820-21WS
Power Source:
BatteryProduct Details
- Interchangeable tanks, no manual pumping
- Up to 12 tanks per charge
- Add-on, replace and interchange SWITCH TANK™ concrete sprayers and water supply tanks
- Instant, constant and adjustable pressure for ultimate control
- Up to 60 PSI
- Run-time: up to 12 tanks per charge with M18™ REDLITHIUM™ XC3.0 battery
- OSHA table 1 compliant when concrete cutting and coring
- Wide mouth opening for easier pouring
- Strainer to filter debris
- Wide straps and handle for convenient transport and storage
Specifications
Application: Cutting
Battery Size: XC3.0
Battery Type: REDLITHIUM™
CARB OTC LEED Compliant: No
Capacity: 4 gal
Collection: M18™ Switch Tank™
Color Finish: [Red, Black, White, Blue]
Color Finish Category: Reds
Flow Rate: 1.13 gpm
Height: 16-1/4 in
Length: 9-1/2 in
Maximum Pressure: 60 psi
Number of Tools Included: 6
Power Source: Battery
Size: 9-1/2 in x 13 in x 16-1/4 in
Tool Type: Water Supply Kit
Type: M282021WS
UL Listed: No
Volts: 18V
Weight: 15.9
Width: 13 in