Milwaukee

M28™ 18 V Reciprocating Kit

Part #M071922  |  Manufacturer Part #0719-22

Blade Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Revolutionary 28 Volt lithium-ion technology
  • 0-2000 SPM for metal cutting, 0-3000 SPM for wood cutting
  • Quik-Lok™ blade clamp for quick tool-free blade changes
  • Gear protecting clutch for extreme durability
  • Keyless shoe adjustment quickly adjusts blade depth

Documents

Specifications

AMP: 3

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Blade Length: 18 in

Collection: M28™

Color Finish: Black, Grey, Red

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 14-57/100 in

Height: 5-93/100 in

Length: 14-57/100 in

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating Saw

Type: M071922

UL Listed: Yes

Volts: 28V

Weight: 9.4

Width: 15-7/8 in