28 V Bandsaw Kit with 1 Battery

You last purchased this on
 
Milwaukee®

M28™ 28 V Bandsaw Kit with 1 Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M28™ 28 V Bandsaw Kit with 1 Battery

  • Fast #
  • Part #M072921
  • Item #2271641
  • Manufacturer Part #0729-21
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Worm gear and chain drive
  • LED light
  • Revolutionary 28V lithium-ion technology
  • Perfectly balanced
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Blade Length (in):
44-7/8 in
Blade Thickness (in):
0.02 in
Blade Width (in):
1/2 in
CSA Certified:
Yes
Collection:
M28™
Color Finish Category:
Reds
Color Finish Name:
Red, Black, Grey
Corded Cordless:
Cordless
Depth:
17 in
ETL Listed:
Yes
Height:
22 in
Length:
22 in
Number of Tools Included:
1
Power Source:
Battery
Saw Type:
Band
Tool Type:
Band Saw
Type:
M072921
UL Listed:
Yes
Volts:
28V
Weight:
19.6 lb
Width:
7 in