M28™ M28 GRINDER Cut Off TOOL Kit

Part #M072521  |  Item #3573797  |  Manufacturer Part #0725-21

$ 384.35 EACH

Type:

M072521

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 28V motor delivers 8000 RPM no load speed
  • Overload protection for preventing over-heating
  • Soft start reduces start-up torque and improves gear life
  • Large spindle lock for quick wheel replacement
  • Tool free guard provides easy guard adjustment
  • Slide on switch reduces user fatigue
  • Remaining run time visible on fuel gauge
  • Blue cap
  • Vinyl refill tube 8" and brass float rod.no. M6307984
  • Service pack for M08 ballcocks

Specifications

AMP: 1.4

Arbor Hole Size: 7/8 in

Battery Type: Lithium-ion

Collection: M28™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 10-1/4 in

Handle Type: Ergonomic Side

Height: 22-3/4 in

Length: 10-1/4 in

Material: [Metal, Plastic, Rubber]

Power Source: Battery

RPM: 8000

Tool Type: Grinder

Type: M072521

Volts: 28V

Weight: 13.5

Width: 7 in