28V Cordless Lithium-Ion Battery

You last purchased this on
 
Milwaukee®

M28™ RedLithium™ 28V Cordless Lithium-Ion Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M28™ RedLithium™ 28V Cordless Lithium-Ion Battery

  • Fast #
  • Part #M48112830
  • Item #2271642
  • Manufacturer Part #48-11-2830
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Best-in-class construction: Offers long-lasting performance and durability
  • High-voltage versatility: Powers Milwaukee M28™ and V28™cordless power tools
  • Capacity 3Ah
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • Requires Certification

Specifications

Application:
Cutting
Battery Size:
28V
Battery Type:
Redlithium™
Collection:
M28™ RedLithium™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-9/20 in
Height:
7-3/20 in
Length:
3-9/20 in
Material:
Plastic, Metal, Rubber
Power Source:
Battery
Tool Type:
Batteries
Volts:
28V
Weight:
2.35 lb
Width:
7 in