Manual 3-1/2 in. Multi-Bit 1 Piece Screwdriver
This product has been replaced by
Manufacturer Part #48-22-2760
Manual 3-1/2 in. Multi-Bit 1 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire bending hole
- Nine bit types featured in this 11-in-1 screwdriver
- ECX™ bit for superior fit in specialty screws
Documents
Specifications
- Drive Type:
- Multi-bit
- Length:
- 7-1/2 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shaft Length:
- 3-1/2 in
- Shank Size:
- 3-1/2 in
- Size:
- 7-1/2 in