Manual Non Magnetic 3 in. Multi-bit 12 Piece Screwdriver
Manual Non Magnetic 3 in. Multi-bit 12 Piece Screwdriver
Frequently Purchased Together
Product Details
- Visible ID markings allows for quick tool identification on jobsite
- Comfortable tri-lobe handle
- 11-in-1 screwdriver with square drive
- Bend up to 12 gauge wire
- Best in class performance
- Wire bending hole
- Limited lifetime warranty
Specifications
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-4/5 in
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Tri
- Height:
- 1-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3-4/5 in
- Magnetic:
- No
- Material:
- Alloy Steel
- Multi-Purpose:
- 11-in-1
- Number of Pieces:
- 12 Piece
- Power Source:
- Manual
- Reusable:
- Yes
- Shaft Length:
- 3-1/2 in
- Tool Type:
- Screwdriver
- Weight:
- 0.5 lb
- Width:
- 9-4/5 in