Manual Multi-Bit 10 Piece Screwdriver

You last purchased this on
 
Milwaukee®

Manual Multi-Bit 10 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Manual Multi-Bit 10 Piece Screwdriver

  • Fast #
  • Part #M48222301
  • Item #4822211
  • Manufacturer Part #48-22-2301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal high torque ratchet delivers more durability and 2X driving speed
  • Revolver style bit storage and selection
  • Wire Stripper up to 10 ga
  • Magnetic bit retention delivers consistent driving performance
  • 3-1/2 in Power Groove Bits for power tool compatibility
  • Up to 10ga Wire Stripper and Loop Maker for additional jobsite functionality
  • Extended Reach Design
  • Chrome Plated Bits - Marine Grade Rust Protection
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
1-29/50 in
Drive Size:
Combination
Drive Type:
Multi-bit
GSA Approved:
No
Handle Material:
Polycarbonate
Handle Type:
Twist
Height:
10 in
Length:
6 in
Magnetic:
No
Multi-Purpose:
10-in-1
Number of Pieces:
10 Piece
Tool Type:
Screwdriver
Type:
M48222301
Weight:
0.78 lb
Width:
3-49/50 in