Milwaukee

Manual Multi-Bit 6 Piece Screwdriver

Part #M48222606  |  Manufacturer Part #48-22-2606

Drive Type:

Multi-bit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All metal cores: up to 4X stronger
  • Precision machined driving tips
  • Longer shanks for improved visibility and extended reach
  • Chrome plated shanks increase tool life by reducing corrosion
  • 360-degree rotating back caps
  • Color coded markings for easy identification
  • Durable case with robust zipper

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6 in

Drive Size: Combination

Drive Type: Multi-bit

GSA Approved: No

Handle Material: Plastic

Height: 1-1/2 in

Length: 6 in

Magnetic: No

Number Of Pieces: 6 Piece

Shank Size: 2 in

Tool Type: Hand Tool

Weight: 0.8

Width: 11-1/2 in