Manual Multi-Bit 6 Piece Screwdriver
Manual Multi-Bit 6 Piece Screwdriver
Frequently Purchased Together
Product Details
- Visible ID markings allows for quick tool identification on jobsite
- Phillips #1 x 3 in., Phillips #2 x 4 in., Phillips #2 x 6 in., slotted 1/4 in. x 4 in., slotted 3/16 in. x 6 in., slotted 5/16 in. x 6 in
- 6 piece screwdriver set
- Limited lifetime warranty
- Magnetic tips
- Comfortable tri-lobe handle
- Lanyard hole
- Wrench ready hex shanks
Specifications
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 7-1/10 in
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Length (in):
- 5 in
- Handle Material:
- Plastic
- Handle Type:
- Tri
- Height:
- 1-7/20 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 7-1/10 in
- Magnetic:
- Yes
- Material:
- Alloy Steel, Plastic
- Package Quantity:
- Piece of 6
- Reusable:
- Yes
- Tool Type:
- Screwdriver
- Weight:
- 1.1 lb
- Width:
- 14-1/10 in