Mounting Plate

Part #M49670105  |  Item #8112195  |  Manufacturer Part #49-67-0105

$ 188.10 EACH

Tool Type:

Mounting Plate

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting Plate Compatible With Other MILWAUKEE® Core Rig Stands
  • Turns the MX FUEL™ Handheld Core Drill into a Compact Coring Rig
  • Assists with MX FUEL™ Handheld Core Drill Kit to deliver safer, easier coring with patented clutch, AUTOSTOP™ Technology & power to core 6" holes in concrete.
  • Intended for use with the MILWAUKEE® MX FUEL™ Handheld Core Drill

Specifications

Application: Drilling

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Color Finish: Silver

Color Finish Category: Silver Tones

ETL Listed: No

Height: 4 in

Length: 4-1/50 in

Magnetic: No

Material: Aluminum

Number Of Pieces: 1 Piece

Tool Type: Mounting Plate

UL Listed: No

Weight: 3.21

Width: 2-1/10 in