Multi-Bit 1 Piece Screwdriver

Part #M48222760  |  Item #7374252  |  Manufacturer Part #48-22-2760

$ 19.43 EACH

Drive Type:

Multi-bit
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ECX™ bit for superior fit in specialty screws
  • Wire bending hole
  • Nine bit types featured in this 11-in-1 screwdriver
  • Limited Lifetime Warranty
  • Wire bending hole
  • Bend up to 12 gauge wire
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Application: Pipe Fitting

Battery Type: Lithium-ion

Color Finish: [Black, Red]

Color Finish Category: Blacks

Depth: 3-4/5 in

Drive Size: 1/4 in

Drive Type: Multi-bit

GSA Approved: No

Handle Material: Rubber

Handle Type: Tri-Lobe

Height: 3-9/10 in

Length: 7-1/2 in

Magnetic: No

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Shaft Length: 3-1/2 in

Shank Size: 3-1/2 in

Size: 7-1/2 in

Type: M48222760

UL Listed: No

Weight: 0.5

Width: 9-4/5 in