MX Fuel™ 41-9/10 in. Cut-Off Saw Cart

Part #MIL3100  |  Item #8079189  |  Manufacturer Part #3100

$ 1,599.99 EACH

Length:

41-9/10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Longer, easier cuts
  • Collapsible for easy storage
  • For use with the MX FUEL™ 14 in. cut-off saw
  • Compatible with M18™ water supply tank

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Collection: MX Fuel™

Color Finish: [Red, Black]

Color Finish Category: Reds

Depth: 41-9/10 in

Height: 37 in

Indoor Outdoor: Indoor/Outdoor

Length: 41-9/10 in

Material: Metal

Product Type: Cart

Tool Stand Type: Saw Stand

UL Listed: No

Weight: 78.1

Width: 18-3/10 in