6AH REDLITHIUM™ Battery

You last purchased this on
 
Milwaukee®

MX Fuel™ 6AH REDLITHIUM™ Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

MX Fuel™ 6AH REDLITHIUM™ Battery

  • Fast #
  • Part #MMXFXC406
  • Item #8088194
  • Manufacturer Part #MXFXC406
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durability for equipment
  • All MX Fuel™ batteries fit all MX Fuel™ equipment
  • Power for equipment
  • 5X more protective rubber overmold in impact zones
  • Fuel gauge onboard, displays remaining runtime for less downtime on the job
  • REDLINK™ intelligence: Optimizes performance, compatibility, and battery lifespan
  • Capable of charging in 90 minutes
  • Requires Certification

Specifications

Application:
Cutting
Automatic Shut-Off:
No
Bare Tool or Kit:
Bare Tool
Battery Size:
6AH
Battery Type:
REDLITHIUM™
Collection:
MX Fuel™
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
GSA Approved:
No
Height:
4-1/5 in
Length:
10-3/5 in
Material:
Plastic, Steel
Number of Batteries Charged at Once:
1
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Battery
UL Listed:
No
Weight:
10.62 lb
Width:
7-1/5 in