Milwaukee®
MX Fuel™ Lithium-ion Cordless Breaker Hammer Drill
Part #MMXF3681XC | Item #8077382 | Manufacturer Part #MXF368-1XC
Battery Type:
REDLITHIUM™Product Details
- Most Productive, Lowest Vibration; 50 ft-lbs of Impact Energy
- Lightest Weight, 2 Tons per Charge
- Fully Compatible with the MX FUEL™ Equipment System
- 50 ft-lbs Impact Energy
- 4.9 (m/s²) Vibration
- 1,250 BPM
Documents
Specifications
Application: Cutting
Bare Tool or Kit: Bare Tool
Battery Type: REDLITHIUM™
Collection: MX Fuel™
Color Finish: [Black, Red]
Color Finish Category: Blacks
Corded Cordless: Cordless
Handle Type: Bar
Height: 11-3/5 in
Length: 32-1/5 in
Number of Tools Included: 5
Power Source: Battery
UL Listed: No
Weight: 63.9
Width: 25-1/10 in