Milwaukee MX4™ 12 in. Drill Bit

M48207374

Length

1/2 in

$19.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 4-cutter, solid Carbide tip for up to 3X life in rebar
  • Centering tip for accurate hole placement
  • Drills more accurate holes for anchoring applications
  • Won't lock up in rebar

SPECIFICATIONS

Bit Diameter
1/2 in
Bit Sizes
1/2 in
Collection
MX4™
Depth
1/2 in
Drill Bit Type
Masonry
Height
12 in
Length
1/2 in
Magnetic
No
Material
Carbide Tipped
Number Of Pieces
1 Piece
Product Type
Masonry Bit
Shank Size
25/64 in
Shank Style
SDS-Plus
Tool Type
Bit
Weight
0.33
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday