3/16 x 3/16 x 25/64 in. SDS-Plus Masonry 1 Piece
MX4™ 3/16 x 3/16 x 25/64 in. SDS-Plus Masonry 1 Piece
Frequently Purchased Together
Product Details
- Rebar guards for maximum durability in hard aggregate and rebar
- Centering tip for exact spot drilling in concrete and metal decking
- Solid head carbide for up to 5x longer life in concrete with rebar
- Meets ANSI B212.15 To fit common anchors
- Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
- Variable flutes removes dust faster for up to 20% more holes per battery charge
- 4-Cutter design prevents lock-up in rebar, reducing downtime
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/16 in
- Bit Length:
- 6
- Bit Sizes:
- 3/16 in
- Brand Model Compatibility:
- SDS PLUS Rotary Hammer
- Collection:
- MX4™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3/16 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 4 in
- Height:
- 6 in
- Length:
- 3/16 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 25/64 in
- Shank Style:
- SDS-Plus
- Weight:
- 0.12 lb
- Width:
- 3/16 in