Milwaukee

MX4™ 5/8 x 5/8 x 5/8 in. SDS-Plus Masonry 4 Piece

Part #M48207203  |  Manufacturer Part #48-20-7203

Shank Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

Specifications

Bit Diameter: 5/8 in

Bit Sizes: 5/8 in

Collection: MX4™

Depth: 5/8 in

Drill Bit Type: Masonry

Height: 12 in

Length: 5/8 in

Magnetic: No

Material: Carbide Tipped

Number Of Pieces: 4 Piece

Package Quantity: Count of 4

Product Type: Masonry Bit

Shank Size: 5/8 in

Shank Style: SDS-Plus

Tool Type: Bit

Weight: 0.65

Width: 5/8 in