5/8 x 5/8 x 3/4 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
Milwaukee®

MX4™ 5/8 x 5/8 x 3/4 in. SDS-Plus Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

MX4™ 5/8 x 5/8 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207200
  • Item #912127
  • Manufacturer Part #48-20-7200
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Rebar guards for maximum durability in hard aggregate and rebar
  • Centering tip for exact spot drilling in concrete and metal decking
  • Solid head carbide for up to 5x longer life in concrete with rebar
  • Ideal for concrete with rebar and masonry
  • Meets ANSI B212.15 To fit common anchors
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Variable flutes removes dust faster for up to 20% more holes per battery charge
  • 4-Cutter design prevents lock-up in rebar, reducing downtime
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/8 in
Bit Length:
8
Bit Sizes:
5/8 in
Brand Model Compatibility:
SDS PLUS Rotary Hammer
Collection:
MX4™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
5/8 in
Drill Bit Type:
Masonry
Drilling Depth (in):
6 in
Height:
8 in
Length:
5/8 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Product Type:
Gloves
Shank Size:
3/4 in
Shank Style:
SDS-Plus
Tool Type:
Bit
Weight:
0.33 lb
Width:
5/8 in