Milwaukee

No Day Off™ L Black Polyester Hooded Sweatshirt

Part #M311BL  |  Manufacturer Part #311B-L

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extended neck and interior storm flap provide additional weather protection
  • Large front utility pockets with reinforced edges for extended life
  • Interior zip pocket for electronic device storage
  • Rib knit cuffs and waist prevent hoodie from interfering with gloves or tool belts
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Fleece lining blocks wind and provides warmth
  • Fitted hood designed to be worn comfortably under a hard hat without restricting vision
  • Double layer forearm reinforcement
  • Double stitch reinforcement of critical seams
  • Drawstring adjustable hood

Specifications

AMP: 2

Application: Work Gear

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: L

Collection: No Day Off™

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: Polyester

Power Source: Battery

Tool Type: Gear

Type: Hooded Sweatshirt

UL Listed: Yes

Volts: 12V

Weight: 1.95