Milwaukee No Day Off™ Polyester Hooded Sweat Shirt in Black

M311B

Clothing Size

Starting at $93.90

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Double layer forearm reinforcement
  • Double stitch reinforcement of critical seams
  • Drawstring adjustable hood
  • Extended neck and interior storm flap provide additional weather protection
  • Fitted hood designed to be worn comfortably under a hard hat without restricting vision
  • Fleece lining blocks wind and provides warmth
  • Interior zip pocket for electronic device storage
  • Large front utility pockets with reinforced edges for extended life
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Rib knit cuffs and waist prevent hoodie from interfering with gloves or tool belts

SPECIFICATIONS

AMP
2
Application
Work Gear
Battery Size
12V
Battery Type
Lithium-ion
Clothing Size
L
Collection
No Day Off™
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Polyester
Power Source
Battery
Tool Type
Gear
Type
Hooded Sweatshirt
UL Listed
Yes
Volts
12V
Weight
1.95

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday