One Size Fits All Plastic and Poly Synthetic Fiber Hard Hat in Red
One Size Fits All Plastic and Poly Synthetic Fiber Hard Hat in Red
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Product Details
- Abrasion and snag resistant
- Polyester material wicks sweat
- One size fits most
- 1-size fits most
- Beanie style can be worn comfortably under a hard hat
- Fleece lined
Specifications
- Application:
- Cutting
- Clothing Size:
- One Size Fits All
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 10 in
- Height:
- 1/2 in
- Length:
- 10 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester, Poly
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Tool Type:
- Beanie Hat
- Weight:
- 0.2 lb
- Width:
- 9 in