3-1/2 in. Reciprocating Saw (Pack of 1)

You last purchased this on
 
Milwaukee®

Open-Lok™ 3-1/2 in. Reciprocating Saw (Pack of 1)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Open-Lok™ 3-1/2 in. Reciprocating Saw (Pack of 1)

  • Fast #
  • Part #M49251271
  • Item #8950644
  • Manufacturer Part #49-25-1271
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for cutting wood, drywall & plaster, fiberglass and non-ferrous metals
  • Universal shank* compatibility with most professional grade multi-tool brands
  • Titanium coated for extended life
  • Segmented design for long cuts
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Blade Length (in):
3-1/4 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.025 in
Blade Type:
Circular Saw
Blade Width (in):
3-1/4 in
Coating:
Black Oxide
Collection:
Open-Lok™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Cutting Capacity:
7 in
Depth:
7 in
Diameter:
3-1/8 in
Height:
3/4 in
Length:
7 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Tool Type:
Circular Saw Blade
Weight:
0.1 lb
Width:
4-3/25 in