9-Piece Oscillating Multi-Tool Kit
Open-Lok™ 9-Piece Oscillating Multi-Tool Kit
Frequently Purchased Together
Product Details
- Jobsite durable case for convenient storage
- Made in USA with US and foreign components
- Includes a variety of multi-tool blades for a broad range of applications
- Universal shank* compatibility with most professional grade multi-tool brands
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Blade Material:
- Titanium Carbide
- Blade Thickness (in):
- 0.025 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1-3/8 in
- Brand Model Compatibility:
- M12 Multi Tool
- Case Included:
- Yes
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 10-3/10 in
- End Connection 1:
- Universal
- End Connections:
- Universal
- Height:
- 2-9/10 in
- Length:
- 10-3/10 in
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 9
- Package Quantity:
- Pack of 9
- Teeth Per Inch:
- 18
- Tool Type:
- Multi-tool Blade Kit
- UL Listed:
- No
- Weight:
- 1.235 lb
- Width:
- 9-9/10 in